Motion
12SPASI

LIFT-ALL
12SPASI

1/2" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #02966651
MFR #12SPASI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12SPASI

1/2" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #02966651
MFR #12SPASI

Mfr description
12SPASI 1/2" 2 TON SCREW PIN ANCHOR
  • Carbon steel body for ductility
  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.76 lbs

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886039202
  • Material
    STEEL
  • Nominal Break Strength
    2-Ton lbs
  • UPC_NO
    6.97886039202E11
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)