Motion
34IEEX10

LIFT-ALL
34IEEX10

3/4" X 10' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #02966654
MFR #34IEEX10
Price$125.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34IEEX10

3/4" X 10' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #02966654
MFR #34IEEX10

Mfr description
34IEEX10 3/4"X10' 5.6 TON VERTICAL
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.59/each

Specifications

Dimensions

  • Breaking Strength
    29.4 ton
  • Diameter
    3/4 in
  • Eye Size
    12 x 6 (Standard) in, 3-3/4 x 2 (Thimble) in, 6-5/8 x 3-3/8 (Slip-Through Thimble) in, 8-1/2 x 3-1/4 (Crescent Thimble) in
  • Hook Opening Size
    3/4 (Sliding Choker) in
  • Nominal Diameter
    3/4 in
  • Sling Length
    10 ft
  • Sling Vertical Basket Weight Cap
    11 ton
  • Weight
    15.7 lbs

Details

  • Basket Capacity 90
    22000 lbs
  • Choker Capacity
    8200 lbs
  • Color
    SELF
  • Core
    Independent Wire Rope Core (IWRC)
  • Country of Origin
    CN
  • Hardware Type
    Eye & Eye
  • Hook Weight Capacity
    7 ton
  • Manufacturer Upc Number
    697886272104
  • Material
    STEEL
  • Nominal Break Strength
    11200 lbs
  • Rope Class
    6 x 19
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Choker Weight Capacity
    4.1 ton
  • Sling Type
    Eye and Eye
  • Sling Vertical Weight Capacity
    5.6 ton
  • Standards Met
    OSHA
  • Ultimate Break Strength Or Proof Tst
    22400 lbs
  • UPC_NO
    697886272104
  • Vertical Capacity 90
    11200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)