Motion
34SPASI

LIFT-ALL
34SPASI

3/4" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
MI ITEM #02966658
MFR #34SPASI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34SPASI

3/4" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
MI ITEM #02966658
MFR #34SPASI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34SPASI 3/4" 2 TON SCREW PIN ANCHOR
  • Carbon steel body for ductility
  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
  • For easy connect of sling to load

Specifications

  • Material
    STEEL
  • Color
    SILVER
  • Warranty
    Warranty
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886039226
  • UPC_NO
    6.97886039226E11
  • Nominal Break Strength
    4.75-Ton lbs
  • Weight
    2.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought