Motion
38IEEX4

LIFT-ALL
38IEEX4

3/8" X 4' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #02966660
MFR #38IEEX4
Price$26.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38IEEX4

3/8" X 4' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #02966660
MFR #38IEEX4

Mfr description
38IEEX4 3/8"X4' 1.4 TON VERTICAL
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.04/each

Specifications

Dimensions

  • Breaking Strength
    7.55 ton
  • Diameter
    3/8 in
  • Eye Size
    2-1/8 x 1-1/8 (Thimble) in, 4 x 2 (Crescent Thimble) in, 4-1/8 x 2-1/2 (Slip-Through Thimble) in, 6 x 3(Standard) in
  • Hook Opening Size
    3/8 (Sliding Choker) in
  • Nominal Diameter
    3/8 in
  • Overall Length
    4 ft
  • Sling Length
    4 ft
  • Sling Vertical Basket Weight Cap
    2.9 ton
  • Weight
    1.77 lbs

Details

  • Basket Capacity 90
    5800 lbs
  • Choker Capacity
    2200 lbs
  • Color
    SELF
  • Core
    Independent Wire Rope Core (IWRC)
  • Country of Origin
    CN
  • Hardware Type
    Eye & Eye
  • Hook Weight Capacity
    1.5 ton
  • Manufacturer Upc Number
    697886271787
  • Material
    STEEL
  • Nominal Break Strength
    2800 lbs
  • Rope Class
    6 x 19
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Choker Weight Capacity
    1.1 ton
  • Sling Type
    Eye and Eye
  • Sling Vertical Weight Capacity
    1.4 ton
  • Standards Met
    OSHA
  • Ultimate Break Strength Or Proof Tst
    5600 lbs
  • UPC_NO
    697886271787
  • Vertical Capacity 90
    2800 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)