Motion
200.AMR.CMBRA SD

REXNORD INC
200.AMR.CMBRA SD

Center Assembly - 200 Cplg Size, Spacer Type, Cast Iron Material
MI ITEM #02966669
MFR #200.AMR.CMBRA SD
Price$849.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
200.AMR.CMBRA SD

Center Assembly - 200 Cplg Size, Spacer Type, Cast Iron Material
MI ITEM #02966669
MFR #200.AMR.CMBRA SD

Mfr description
914542 200.AMR.CMBRA SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$849.05/each

Specifications

Dimensions

  • Coupling Size Code
    200
  • Weight
    4.87 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    914542
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    698210682668

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)