Motion
CM31D17NZ6F

LEESON ELECTRIC
CM31D17NZ6F

DC Sub Fractional Electric Motor - Permanent Magnet, Brushed, 1/15 hp hp, 12-24 V, 1750 rpm rpm, TENV, 31 Frame
Mi Item #02966791
MFR #CM31D17NZ6F
Price$538.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM31D17NZ6F

DC Sub Fractional Electric Motor - Permanent Magnet, Brushed, 1/15 hp hp, 12-24 V, 1750 rpm rpm, TENV, 31 Frame
Mi Item #02966791
MFR #CM31D17NZ6F

Mfr description
M1120040.00,1/14-1/7HP,31,1800/4200RPM,
  • Compact, space saving design
  • Standard conduit box simplifies connections
  • Ball bearing construction; Long life brushes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.41/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Motor Length Less Shaft
    2.50 in
  • NEMA / IEC Frame Size
    31
  • Opposite Drive End Bearing Size
    6201-13
  • Overall Length C Dimension
    6.45 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.50 in
  • Weight
    7 lbs

Details

  • 2D Drawing
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    12-24 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV
  • Field Full Load Current
    7.70 A
  • Full Load Efficiency
    53.00 %
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720090787
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/15 hp
  • Motor Type
    Brushed
  • Mounting Type
    Square Flange
  • Operating Temperature Range
    40 °C
  • Shaft Rotation
    Reconn
  • Standards Met
    CE, CSA, UL Recognized
  • Thermal Protection
    None
  • UPC_NO
    691720090787
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)