Motion
29480 EM

SKF
29480 EM

Spherical Roller Thrust Bearing - 400 mm Bore, 710 mm OD, 185 mm Width, Bearing steel Material
MI ITEM #02966896
MFR #29480 EM
Your Price$106,572.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29480 EM

Spherical Roller Thrust Bearing - 400 mm Bore, 710 mm OD, 185 mm Width, Bearing steel Material
MI ITEM #02966896
MFR #29480 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106,572.17/each(List $133,215.21)

Overview

Mfr description
29480 EM

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Cage Material
    Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Operating Temperature Range
    Maximum of +390 °F
  • Max Rpm
    850 rpm
  • Separable Type
    Non-Separable
  • Fillet Radius
    6 mm
  • Series
    294
  • UPC_NO
    7316577650955
  • Weight
    742.93 lbs
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • ABEC
    ABEC 3
  • Radial Dynamic Load Capacity
    1719100 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought