Motion
J07512-LT

PROTO TOOLS
J07512-LT

Impact Socket - 3/4 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02966978
MFR #J07512-LT
List Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07512-LT

Impact Socket - 3/4 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02966978
MFR #J07512-LT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$37.09/each for your price

Overview

Mfr description
J07512-LT SKT IMP 3/4DR 6PT T

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/4 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    4 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679360207
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought