Motion
J07512S
Impact Socket - 3/4 in Socket, 3/4 in Drive, 8 PT, 1-15/16 in OAL, Imperial
MI ITEM #02966980
MFR #J07512S
List Price$33.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/4 in Socket, 3/4 in Drive, 8 PT, 1-15/16 in OAL, Imperial
MI ITEM #02966980
MFR #J07512S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$33.48/each for your price

Overview

Mfr description
J07512S SKT IMP 3/4DR 3/4 8PT

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/4 in
  • Material
    Steel
  • Socket Points
    8 PT
  • Overall Length
    1-15/16 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679360221
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought