Motion
J07514L
Impact Socket - 7/8 in Socket, 3/4 in Drive, 6 PT, Black Oxide, 3-1/4 in OAL, Imperial
MI ITEM #02966988
MFR #J07514L
Your Price$29.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/8 in Socket, 3/4 in Drive, 6 PT, Black Oxide, 3-1/4 in OAL, Imperial
MI ITEM #02966988
MFR #J07514L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$29.65/each(List $39.59)

Overview

Mfr description
J07514L SKT IMP 3/4DR 7/8 6PT D
  • For use on stubborn or damaged fasteners and fasteners made from soft materials
  • High-performance drive configuration allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • Internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/4 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679360313
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought