Motion
J07514S
Impact Socket - 7/8 in Socket, 3/4 in Drive, 8 PT, 2 in OAL, Imperial
MI ITEM #02966989
MFR #J07514S
Your Price$34.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/8 in Socket, 3/4 in Drive, 8 PT, 2 in OAL, Imperial
MI ITEM #02966989
MFR #J07514S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.70/each(List $36.95)

Overview

Mfr description
J07514S SKT IMP 3/4DR 7/8 8PT

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Material
    Steel
  • Socket Points
    8 PT
  • Overall Length
    2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679360320
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought