Motion
J07517M
Impact Socket - 17 mm Socket, 3/4 in Drive, 6 PT, 1-59/64 in OAL, Metric
MI ITEM #02966994
MFR #J07517M
Your Price$21.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 17 mm Socket, 3/4 in Drive, 6 PT, 1-59/64 in OAL, Metric
MI ITEM #02966994
MFR #J07517M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.62/each(List $28.03)

Overview

Mfr description
J07517M SKT IMP 3/4DR 17MM 6PT

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    17 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1-59/64 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679360443
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought