Motion
1935S
Mustang® Leather Double Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, Premium A Grade, Cotton, Color Blue
MI ITEM #02967074
MFR #1935S
Price$12.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® Leather Double Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, Premium A Grade, Cotton, Color Blue
MI ITEM #02967074
MFR #1935S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.93/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Wing Thumb, Safety Cuff, Knuckle Strap
  • Ansi Isea Puncture Resistance Level
    3
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Wing Thumb, Gunn Cut
  • Construction Description
    Gunn Pattern, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Mustang Premium Grain Cowhide Leather Palm Work Gloves 2.5 Inch Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium A Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Series
    1935
  • Thumb Style
    Wing

Overview

Mfr description
1935S MUSTANG GRAIN COW LEATHER PALM
  • Premium grain leather palm with full featured Gunn pattern
  • 2-1/2" rubberized safety cuffs
  • Applications: Cable construction, farming, foundry, jack hammer operations, iron and steel work, lumberjack and millwright operations, mining, pipe fitting, re-barb, rope handling and stamping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought