Motion
TURBINE OIL 32
TURBINE OIL 32 Air Compressor Oil - 55 gal, Drum, 32 ISO Grade, 10 SAE Grade
Mi Item #02967179
MFR #TURBINE OIL 32
Price$1,712.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TURBINE OIL 32 Air Compressor Oil - 55 gal, Drum, 32 ISO Grade, 10 SAE Grade
Mi Item #02967179
MFR #TURBINE OIL 32

Mfr description
TURBINE OIL 32 55 GAL DRUM L0942-062
  • Specifically formulated for steam turbine applications
  • Offers protection against oxidation, rust and foam
  • Readily separate from moisture
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,712.25/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    10
  • Shelf Life
    6 yr
  • Weight
    436.00 lbs

Details

  • Application
    LUBRIPLATE Turbine Oils have been specifically formulated for steam turbine applications.
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Specifically formulated for steam turbine applications •Offers protection against oxidation, rust and foam •Readily separate from moisture
  • Flash Point
    199°C/390 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215494217
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Air Compressor Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215494217
  • Viscosity
    32
  • Viscosity Index
    113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)