Motion
82329
Multipurpose Grease - General Purpose, 400 ml Size, Can Container
Mi Item #02967213
MFR #82329
Price$39.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, 400 ml Size, Can Container
Mi Item #02967213
MFR #82329

Mfr description
235510 82329 SPR LUBE 400GR CAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.23/each

Specifications

Dimensions

  • Container Size
    400 ml
  • Weight
    1.17 lbs

Details

  • Application
    Multipurpose
  • Certification
    MIL-G-25537C NATOG366
  • Container Type
    Can
  • Flammability
    Non-Flammable
  • Manufacturer Upc Number
    079340823297
  • Max Operating Temperature
    232 °C
  • Min Operating Temperature
    -42 °C
  • Type
    General Purpose
  • UPC_NO
    079340823297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)