Motion
A1144-06X500
Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure
Mi Item #02967241
MFR #A1144-06X500
Price$2.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure
Mi Item #02967241
MFR #A1144-06X500

Mfr description
A1144-06 RED POLY AIR HOSE
  • Grey core tube has excellent cut resistance . .. complies with ARPM's Class A designation for high oil resistance Highly abrasion-resistant alloy jacket Smooth, non-marking pin-pricked cover Good flexibility over a wide temperature range Good fitting retention at elevated temperatures Silicone-free One-piece lengths RoHS(16) compliant. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.24/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Additional Details
    This special blended hose is ideal for general air and water applications that need to operate at higher temperatures than traditional PVC hoses.
  • Color
    Red
  • Hose Covering Material
    PVC/Polyurethane Alloy
  • Manufacturer Upc Number
    822353042373
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series A1144 Special Purpose PVC/Polyurethane Air Hose
  • Style
    Special Purpose PVC/Polyurethane Air Hose
  • Typical Applications
    Transfer of air and water, Ideal for applications in rugged or higher temperature environments, Induction welding tubing lines, Injection molding coolant lines, Transfer of deionized water, Transfer of transmission and power steering fluids, Lubrication/air drop lines, Robotic and pneumatic air lines, Automotive assembly line air hoses
  • UPC_NO
    822353042373
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)