Motion
GFR25
Mechanical Clutch - 0.9800 in Bore, 213 ft-lbs Torque
Mi Item #02967247
MFR #GFR25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 0.9800 in Bore, 213 ft-lbs Torque
Mi Item #02967247
MFR #GFR25

Mfr description
GFR25 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.9800 in
  • Bore Size
    0.9800 in, 24.89 mm

Details

  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    2000 rpm
  • Over Running Rpm Outer Race
    450 rpm
  • Series
    FSO-L
  • Torque Capacity
    213 ft-lbs
  • UPC_NO
    786582329462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)