Motion
S-4670-M211

SEALMASTER
S-4670-M211

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore
Mi Item #02967274
MFR #S-4670-M211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
S-4670-M211

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore
Mi Item #02967274
MFR #S-4670-M211

Mfr description
S-4670-M211 55MM BEARING
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter
    55 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662461297315
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    662461297315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)