Motion
KR5205-2RS
Crowned Cam Follower-Hex Head - 62 mm Roller Dia, 20.6 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Sealed
MI ITEM #02967282
MFR #KR5205-2RS
Your Price$390.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 62 mm Roller Dia, 20.6 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Sealed
MI ITEM #02967282
MFR #KR5205-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$390.35/each(List $448.90)

Overview

Mfr description
KR5205-2RS

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Outside Diameter
    2-7/16 in
  • Head Type
    Hex Head
  • Thread Length
    15/16 in
  • Thread Size
    M24 x 1,5
  • Radial Dynamic Load Capacity
    18800 N
  • Radial Static Load Capacity
    13200 N
  • Torque
    213.864 ft-lbs
  • Max Rpm
    4500 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Stud Side
  • UPC_NO
    4012802795387
  • Weight
    1.53 lbs
  • Overall Width
    2-3/4 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought