Motion
LM11710
Tapered Roller Bearing Cup - Single Cup, 1.5700 in OD, 0.4200 in Width, Non-Flanged Cup
Mi Item #02967286
MFR #LM11710
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 1.5700 in OD, 0.4200 in Width, Non-Flanged Cup
Mi Item #02967286
MFR #LM11710

Mfr description
LM11710 TAPERED CUP
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.67/each

Specifications

Dimensions

  • Cup Width  
    0.4200 in
  • Fillet Radius
    0.05 in
  • Outside Diameter  
    1.5700 in
  • Precision Rating
    ABEC 1

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590002283
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    1200106946465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)