Motion
M12648
Tapered Roller Bearing Cone - 0.8750 in ID, 0.7200 in Cone Width, 52100 Bearing Grade Chromium Steel Material
Mi Item #02967288
MFR #M12648
Price$59.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 0.8750 in ID, 0.7200 in Cone Width, 52100 Bearing Grade Chromium Steel Material
Mi Item #02967288
MFR #M12648

Mfr description
M12648 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Cone Width  
    0.7200 in
  • Fillet Radius
    0.05 in

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped and Formed Mild Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    8865590004539
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • Standards Met
    ASTM A295
  • UPC_NO
    1200106772521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)