Motion
15101
Tapered Roller Bearing Cone - 1.0000 in Bore, 0.8125 in Width, 52100 Bearing Grade Chromium Steel Material, 0.03 in Fillet Radius
MI ITEM #02967295
MFR #15101
Your Price$28.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.0000 in Bore, 0.8125 in Width, 52100 Bearing Grade Chromium Steel Material, 0.03 in Fillet Radius
MI ITEM #02967295
MFR #15101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.52/each(List $39.36)

Overview

Mfr description
15101 CONE

Specifications

  • Bore Diameter
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Abma Precision Rating
    Class 2
  • Cage Material
    Stamped and Formed Mild Steel
  • Fillet Radius
    0.03 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Standards Met
    ASTM A295
  • Manufacturer Upc Number
    8865590003761
  • UPC_NO
    1200106981411
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought