Motion
2523
Tapered Roller Bearing Cup - Single Cup, 2.7500 in OD, 0.7500 in Width, Non-Flanged Cup
MI ITEM #02967301
MFR #2523
Your Price$32.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 2.7500 in OD, 0.7500 in Width, Non-Flanged Cup
MI ITEM #02967301
MFR #2523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.05/each(List $44.24)

Overview

Mfr description
2523 CUP
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
  • Globally interchangeable inch and metric designs

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Fillet Radius
    0.05 in
  • Precision Rating
    ABEC 1
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Abma Precision Rating
    Class 2
  • Lubrication Hole Type
    No Hole
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590298235
  • UPC_NO
    1200106969815
  • Product Type
    Tapered Roller Bearing Cups
  • Operating Temperature Range
    -40 to 250 ºF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought