Motion
6211-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #02967307
MFR #6211-C3
Price$70.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #02967307
MFR #6211-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.24/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.619 kg

Details

  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Riveted Steel
  • Closure Type
    Open
  • Description
    6211-DC3V2 RADIAL BALL BEARING
  • Features & Benefits
    • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection. • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6211-C3 Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, open closure, 100 mm outside diameter, and 21 mm width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2483
  • Maximum RPM (Grease)
    6400 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    43500 N
  • Radial Static Load Capacity
    29300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6200 Series
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ASTM A295
  • Technical Data Sheet
  • UPC_NO
    1200106967781

Overview

Mfr description
PER.6211-DC3V2 RADIAL BALL BEARING
  • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection.
  • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought