Motion
368A
Tapered Roller Bearing Cone - 2.0000 in Bore, 0.8750 in Width, 52100 Bearing Grade Chromium Steel Material, 0.14 in Fillet Radius
MI ITEM #02967318
MFR #368A
Your Price$47.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 2.0000 in Bore, 0.8750 in Width, 52100 Bearing Grade Chromium Steel Material, 0.14 in Fillet Radius
MI ITEM #02967318
MFR #368A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.78/each(List $65.93)

Overview

Mfr description
368A CONE

Specifications

  • Bore Diameter
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Abma Precision Rating
    Class 2
  • Cage Material
    Stamped and Formed Mild Steel
  • Fillet Radius
    0.14 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Standards Met
    ASTM A295
  • Manufacturer Upc Number
    8865590005994
  • UPC_NO
    1200106792130
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought