Motion
82220

PFERD
82220

Cup Brush - Steel Material, Knotted - Partial Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #02967322
MFR #82220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82220

Cup Brush - Steel Material, Knotted - Partial Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #02967322
MFR #82220

Mfr description
82220 KNOT 2-3/4 D .020 WIRE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Brush Diameter
    2-3/4 in
  • Diameter  
    2-3/4 in
  • Filament Wire Diameter
    0.0200 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Cup
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Thread
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    697940822207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)