Motion
MUCPPL205W
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #02967350
MFR #MUCPPL205W
Price$225.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #02967350
MFR #MUCPPL205W

Mfr description
MUCPPL205W 25MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    38 mm
  • Bolt Center To Center Length
    101 mm to 109 mm
  • Bolt Size
    M10
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Housing Width
    38 mm
  • Inner Race Width
    1.3430 in
  • Inside Diameter
    0.9840 in
  • Max Bolt Hole Spacing
    4.2910 in
  • Min Bolt Hole Spacing
    3.9760 in
  • Overall Height
    71 mm
  • Overall Length
    140 mm
  • Overall Width
    38.7 mm
  • Shaft Diameter
    25 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    0.76 lbs
  • Width
    1.4961 in, 38 mm

Details

  • Additional Details
    440C Stainless Steel | PBT Thermoplastic
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC205
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    MUCPPL200
  • Distance Between Mounting Hole Cen
    3.9760 to 4.2910 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL205
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1220 kgf
  • Radial Static Load Capacity
    640 kgf
  • Replacement Bearing
    MUC205
  • Rolling Element
    Ball
  • Seal Type
    Contact with Slinger
  • Series
    MUCPPL200
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250207961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)