Motion
R433030130

AVENTICS
R433030130

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.500 in Bore, MT1 Mount, 1.000 in Rod, 3/4-16 M Thread
Mi Item #02967478
MFR #R433030130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433030130

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.500 in Bore, MT1 Mount, 1.000 in Rod, 3/4-16 M Thread
Mi Item #02967478
MFR #R433030130

Mfr description
R433030130 CYL, 2-1/2 MT1-PH 1R W/3/4-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.500 in
  • Rod - Thread Size
    3/4-16 M
  • Rod Diameter
    1.000 in

Details

  • Cushion Type
    None
  • Cylinder Operating Pressure
    1500 psi
  • Mounting Type
    MT1
  • Style
    Low Pressure Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)