Motion
J07522T
Impact Socket - 1-3/8 in Socket, 3/4 in Drive, 12 PT, 2-1/4 in OAL, Imperial
MI ITEM #02967553
MFR #J07522T
Your Price$39.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-3/8 in Socket, 3/4 in Drive, 12 PT, 2-1/4 in OAL, Imperial
MI ITEM #02967553
MFR #J07522T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$39.33/each(List $41.86)

Overview

Mfr description
J07522T SKT IMP 3/4DR 1-3/8 12PT

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    1-3/8 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    2-1/4 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679361587
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text