Motion
DRV1.25 XL KIT

VERSA-MATIC
DRV1.25 XL KIT

Wet End Kit - For 1-1/2 in Versa-Matic Metallic Pumps, Santoprene® Diaphragm, Santoprene® Ball, Santoprene® Seat
MI ITEM #02967574
MFR #DRV1.25 XL KIT
Price$654.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VERSA-MATIC
DRV1.25 XL KIT

Wet End Kit - For 1-1/2 in Versa-Matic Metallic Pumps, Santoprene® Diaphragm, Santoprene® Ball, Santoprene® Seat
MI ITEM #02967574
MFR #DRV1.25 XL KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$654.58/each

Specifications

Dimensions

  • Pump Size
    1-1/2 in

Details

  • Ball Material
    Santoprene®
  • Check Seat Material
    Santoprene®
  • Description Keyword
    For 1-1/2 in Versa-Matic Metallic Pumps
  • Diaphragm Material
    Santoprene®

Overview

Mfr description
DRV1.25 XL KIT 1-1/4" XL ELASTOMER KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought