Motion
LF1873TAB GRIP S-3.75IN D EPDM BK 50SH

REXNORD INC
LF1873TAB GRIP S-3.75IN D EPDM BK 50SH

Table Top Chain - Steel, Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #02967616
MFR #LF1873TAB GRIP S-3.75IN D EPDM BK 50SH
Price$153.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB GRIP S-3.75IN D EPDM BK 50SH

Table Top Chain - Steel, Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #02967616
MFR #LF1873TAB GRIP S-3.75IN D EPDM BK 50SH

Mfr description
LF1873-GD LF1873T S/G GRIP 582-7
  • LF1873TAB 3.75 Inch Wide SideGrip™ Chain With Steel Base Chain and Top Plates Molded in Tan Low Friction Material and Supplied With Black EPDM D Shaped 50 Shore A Grippers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.95/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Pin Diameter
    0.2 in
  • Weight
    0.14 kg
  • Weight per Foot
    1-1/2 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    698210847678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)