Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLAFN40-200-E

CLA Tie Rod Air Cylinder - 40 mm Bore, 200 mm Stroke, 16 mm Rod, M14x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Cushion Both Ends, 1/4 BSPT Ports
MI ITEM #02967642
MFR #CLAFN40-200-E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CLAFN40-200-E CYLINDER
  • High Intermediate Stopping Accuracy
  • 3 Types of Locking Mechanisms
  • Locks either Extended or Retracted Direction
  • 5 Bore Sizes Available
  • Auto Switch Capable

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    40 mm
  • Stroke
    200 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M14x1.5 Male Thread
  • Port Size
    1/4 BSPT
  • Cushion Type
    Cushion Both Ends
  • Series
    CLA
  • Lock Type
    Spring Lock-Up (Exhaust Locking)
  • Locking Position
    Both Directions
  • Operating Temperature Range
    14 to 158 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    16 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    12 to 145 psi
  • Overall Length
    415 mm
  • Overall Width
    71 mm
  • Overall Height
    71 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Flange (Rod), MF1
  • Seal Kit
    CLAN40-PS
  • Rod Clevis
    Y-04D
  • Rod Eye
    I-04
  • Rod Nut
    NT-04
  • Flange Mount - MF1/MF2
    CA1-F04
  • Clevis Mount Detachable Mp2
    CA1-D04
  • Eye Mount - MP4 (Plain)
    CA1-C04
  • Foot Mounts - MS1
    CA1-L04
  • Special Applications
    Non-Lube Type
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought