Motion
3202JC3
Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 15.90 mm Width, Open, Without Snap Ring, C3
Mi Item #02967699
MFR #3202JC3
Price$88.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 15.90 mm Width, Open, Without Snap Ring, C3
Mi Item #02967699
MFR #3202JC3

Mfr description
3202 C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.96/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Length
    35 mm
  • Overall Width  
    15.90 mm
  • Weight
    0.0832 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176421495
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176421495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)