Motion
JRM3049-90UA1

TIMKEN
JRM3049-90UA1

Tapered Roller Bearing Full Assembly - 1.1811 in Bore, 2.3634 in OD, 0.7680 in Cone Width, 1.4567 in Cup Width
MI ITEM #02967724
MFR #JRM3049-90UA1
Price$176.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JRM3049-90UA1

Tapered Roller Bearing Full Assembly - 1.1811 in Bore, 2.3634 in OD, 0.7680 in Cone Width, 1.4567 in Cup Width
MI ITEM #02967724
MFR #JRM3049-90UA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.28/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Outside Diameter
    2.3634 in
  • Overall Width
    1.4567 in
  • Weight
    1.15 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    JRM3049
  • Description
    JRM3049 90UA1
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893091143
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    JRM3000
  • UPC_NO
    053893091143

Overview

Mfr description
JRM3049 90UA1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought