Motion
710-0038-032

VICKERS BY DANFOSS
710-0038-032

710-0038-032
Mi Item #02967795
MFR #710-0038-032
Price$7,505.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
710-0038-032

710-0038-032
Mi Item #02967795
MFR #710-0038-032

Mfr description
VMQ145S180B00900AABANL00A032
  • Highest pressures, lowest noise
  • Unique wafer plate design
  • Single, double or triple pump
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,505.97/each

Specifications

Details

  • Displacement
    180 cm³/r
  • Max Operating Temperature
    150 °F, 180 °F
  • Max Rpm
    1800 rpm, 2200 rpm
  • Maximum Flow Rate
    362.17592064 L/min
  • Maximum Operating Pressure
    3800 psi
  • Mounting Type
    Flange
  • Port Orientation
    90° Counterclockwise
  • Seal Material
    Nitrile
  • Series
    VMQ1
  • Shaft Type
    Splined Shaft Per SAE J744
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)