Motion
239/900 CAK/C083W507

SKF
239/900 CAK/C083W507

Spherical Roller Bearing - 900 mm ID, 1180 mm OD, 206 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #02967805
MFR #239/900 CAK/C083W507
Price$265,879.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/900 CAK/C083W507

Spherical Roller Bearing - 900 mm ID, 1180 mm OD, 206 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #02967805
MFR #239/900 CAK/C083W507

Mfr description
239/900 CAK/C083W507 BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C3, C08(ABEC 5), Spec Feature
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265,879.37/each

Specifications

Dimensions

  • Bore Diameter  
    900 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    1180 mm
  • Overall Width  
    206 mm
  • Precision Rating
    Not Rated
  • Weight
    1481.06 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C3, C08(ABEC 5), Spec Feature
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316572337868
  • Max Rpm
    450 rpm
  • Maximum Speed
    450 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    239
  • UPC_NO
    7316572337868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)