Motion
13125
Utility Knife or Razor Blade - Steel
Mi Item #02967816
MFR #13125
Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Steel
Mi Item #02967816
MFR #13125

Mfr description
13125 SINGLE EDGE RAZOR BLADE 100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.03/each

Specifications

Dimensions

  • Thickness
    0.009 in

Details

  • Additional Details
    Reusable Dispenser
  • Dispenser
    Dispenser
  • Finish Coating
    None
  • Material
    Steel
  • Number Of Blades
    100
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Single-edge Razor Blade
  • UPC_NO
    079423131257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)