Motion
SAF544D.U
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02968088
MFR #SAF544D.U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02968088
MFR #SAF544D.U

Mfr description
SAF544D.U PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    9.5000 in
  • Base Width
    8.7500 in
  • Bolt Center To Center Length
    27.8750 in
  • Bore Diameter
    7.9375 in
  • Compatible Bore Diameter
    7.9375 in
  • Overall Height  
    18.6250 in
  • Overall Length  
    32.7500 in
  • Overall Width  
    11.7500 in
  • Weight
    339.68 lbs

Details

  • Compatible Bearing Series Part Num
    22244-B-K-MB
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A-536

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)