1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALECO MFG
173106 48" X .060 X 60', STANDARD SMOOTH
173106 48" X .060 X 60', STANDARD SMOOTH
MI ITEM #
02968116
MFR #
173106 48" X .060 X 60', STANDARD SMOOTH
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Strip Doors
ALECO MFG 173106 48" X .060 X 60', STANDARD SMOOTH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALECO MFG
173106 48" X .060 X 60', STANDARD SMOOTH
173106 48" X .060 X 60', STANDARD SMOOTH
MI ITEM #
02968116
MFR #
173106 48" X .060 X 60', STANDARD SMOOTH
Mfr description
173106 48" X .060 X 60', STANDARD SMOOTH
Designed for quick installation and ease of use, bulk rolls can be cut to any length to create a custom strip door solution
Ideal for locations where clarity is needed
Recommended for temperatures ranging from – 10°F to 150°F
See more details
Compare
Save to List
Help us improve this product
Provide Feedback
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items