Motion
LRLL-1/8-QS-8

FESTO CORPORATION
LRLL-1/8-QS-8

Pressure Reducing Regulator - 1/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #02968196
MFR #LRLL-1/8-QS-8
Price$111.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LRLL-1/8-QS-8

Pressure Reducing Regulator - 1/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #02968196
MFR #LRLL-1/8-QS-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.06/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Product Type
    Precision Air Regulators

Overview

Mfr description
LRLL-1/8-QS-8 FLOW CONTROL 153503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought