Motion
DFPMR16
Round Shaft Pillow Block - DFPMR Series, Round Flange, 16 mm Shaft Diameter, 2.7500 in, 69.85 mm Overall Length
Mi Item #02968208
MFR #DFPMR16
Price$155.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - DFPMR Series, Round Flange, 16 mm Shaft Diameter, 2.7500 in, 69.85 mm Overall Length
Mi Item #02968208
MFR #DFPMR16

Mfr description
DFPMR16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.61/each

Specifications

Dimensions

  • Overall Length
    2.7500 in, 69.85 mm
  • Shaft Diameter
    16 mm

Details

  • Finish Coating
    Anodized
  • Housing Type
    Round Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Round Flange
  • Resistance Features
    Chemical Resistant, Vibration Resistant, Washdown Capable
  • Series
    DFPMR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)