Motion
2RBX53

TB WOODS
2RBX53

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 56 in Nominal Outside Length, Cogged
MI ITEM #02968390
MFR #2RBX53
List Price$139.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2RBX53

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 56 in Nominal Outside Length, Cogged
MI ITEM #02968390
MFR #2RBX53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.03/each for your price

Overview

Mfr description
2RBX53 BANDED COG FLEX BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    2
  • Nominal Outside Length
    56 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Top Width
    1-5/16 in
  • Material
    Synthetic Rubber - Neoprene
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought