Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Latch Lock Lever
MI ITEM #02968400
MFR #89-104-27

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
89-104-27
  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • SS latch lock lever & Nut (-27)
  • Blowout-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Fire safe to API 607 (requires -24 suffix)
  • CSA CGA 3.16-M88 (Requires “GS” suffix)
  • Meets NACE MR0175 (2000) & MR0103 (2003)

Specifications

  • Handle Style
    Latch Lock Lever
  • Porting Style
    Standard Port
  • Flow Coefficient Cv Flow Factor Kv
    30 Cv
  • Standards Met
    MSS SP-110 Compliant
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Body Seal Material
    PTFE
  • Stem Seal Material
    MPTFE
  • O Ring Material
    PTFE
  • Handle Material
    Stainless Steel
  • Ball Material
    Chorme Plated Carbon Steel
  • Stem Material
    Carbon Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    A216 Carbon Steel
  • Valve Size
    3/4 NPT
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought