Motion
RT1601 -L

FENNER DRIVES
RT1601 -L

T-Max® Belt Tensioner - Series: RT1600
Mi Item #02968417
MFR #RT1601 -L
Price$139.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
RT1601 -L

T-Max® Belt Tensioner - Series: RT1600
Mi Item #02968417
MFR #RT1601 -L

Mfr description
RT1601-L ROTARY TENSIONER
  • Rugged, heavy-duty construction
  • Easy installation and adjustment with single bolt feature
  • Wide variety of sizes and mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.66/each

Specifications

Dimensions

  • Force
    10 lb
  • Maximum Spring Force
    16 lb
  • Overall Depth
    1.45 in
  • Overall Height
    8.24 in
  • Overall Length
    2.76 in
  • Overall Width
    2.7600 in
  • Weight
    1.0623 lbs

Details

  • Chain Tensioner Type
    Rotary
  • Distance Between Hole Centers
    6.37 in
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Product Types
    Belt and Chain Tensioner
  • Rotation
    15°
  • Series
    RT1600
  • Tensioner Application
    Belt
  • UPC_NO
    662345009416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)