Motion
9H 1 3/8
Sleeve Coupling Hub - Size 9, 1.3750 in Bore, Bored to Size, Steel Material
MI ITEM #02968875
MFR #9H 1 3/8
Price$174.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 9, 1.3750 in Bore, Bored to Size, Steel Material
MI ITEM #02968875
MFR #9H 1 3/8

Mfr description
9H 1 3/8 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Outside Diameter
    6 in
  • Coupling Overall Length
    3 in
  • Coupling Size Code
    9
  • Length Through Bore  
    1.96875 in
  • Max Angular Misalignment
    0.017 °
  • Max Parallel Misalignment
    0.028 in
  • Outside Diameter
    3.6250 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    11.4 hp
  • Hub Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277905
  • Material
    Steel
  • Max Rpm
    3750 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    H
  • Torque Capacity
    7200 in
  • UPC_NO
    697950277905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)