Motion
ASP430F-U02-08-X352

SMC CORP OF AMERICA
ASP430F-U02-08-X352

ASP430F-U02-08-X352
MI ITEM #02968911
MFR #ASP430F-U02-08-X352
Price$84.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASP430F-U02-08-X352

ASP430F-U02-08-X352
MI ITEM #02968911
MFR #ASP430F-U02-08-X352

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$84.85/each

Specifications

Dimensions

  • Output Port Type
    1/4 Female UNF Threaded in
  • Overall Height
    70.4 mm
  • Overall Length
    21 mm

Details

  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Piping Type
    Universal
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Standards Met
    JIS
  • Thread Standard
    UNF
  • Valve Function
    Needle

Overview

Mfr description
ASP430F-U02-08-X352 CHECK VALVE
  • Pilot check speed control with residual pressure relief valve
  • One-touch connection for supply air only
  • Universal type with one-touch fitting
  • Uni-fit thread form

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought