Motion
VK332V-5HS-M5

SMC CORP OF AMERICA
VK332V-5HS-M5

3 PORT SOL VALVE POPPET TYPE, BODY PORT
MI ITEM #02968962
MFR #VK332V-5HS-M5
List Price$47.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VK332V-5HS-M5

3 PORT SOL VALVE POPPET TYPE, BODY PORT
MI ITEM #02968962
MFR #VK332V-5HS-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.62/each for your price

Overview

Mfr description
VK332V-5HS-M5 VALVE
  • Fluid: air
  • Rated Voltage: 110, 110, 220, 220, 240 VAC; 12, 24 VDC
  • Response time: 10 ms or less (standard), 15ms or less (low power consumption)
  • Protective construction: dustproof

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    0.13 (A to P) Cv, 0.13 (A to R) Cv, 0.13 (P to A) Cv, 0.14 (R to A) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    23 to 122 °F
  • Maximum Operating Pressure
    14 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Manufacturer Product Page
  • Standards Met
    JIS B 8374-1981
  • Body Material
    Aluminum
  • Overall Height
    28 mm
  • Overall Length
    62.8 mm
  • Overall Width
    18 mm
  • Response Time
    10 ms
  • Solenoid Power Consumption
    4.3 W
  • Valve Function
    Poppet
  • Thread Standard
    BSPT
  • Series
    VK300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought