Motion
C1016C
Hydraulic Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 16.000 in Stroke, 20.500 in Retracted, 36.500 in Extended
Mi Item #02969158
MFR #C1016C
Price$1,385.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 16.000 in Stroke, 20.500 in Retracted, 36.500 in Extended
Mi Item #02969158
MFR #C1016C

Mfr description
C1016C 10 TON HYD RAM
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,385.87/each

Specifications

Dimensions

  • Base to Port
    0.750 in
  • Bolt Circle Diameter
    1.880 in
  • Bore Size
    1.688 in
  • Collar Thread Length
    1.125 in
  • Extended Height
    36.500 in
  • Outside Diameter
    2.250 in
  • Piston Rod Diameter  
    1.500 in
  • Plunger Diameter
    1.5000 in
  • Retracted Height
    20.500 in
  • Stroke  
    16.000 in
  • Thread Depth
    0.500 in
  • Thread Size
    5/16 – 18
  • Weight
    18.50 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    2-1/4 – 14
  • Cylinder Capacity
    10 ton
  • Effective Area
    2.236 in²
  • Load Capacity
    10 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    2
  • Oil Capacity
    36.100 in³
  • Piston Rod Internal Thread And Depth
    1 – 8 x 3/4
  • Piston Rod Protrusion
    0.250 in
  • Piston Stroke
    16.0000 in;406.40 mm
  • Series / Type
    C
  • Tons at 10000 psi
    11.20 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)