Overview
Mfr description
J15060 SKT IMP 1 1/2 DR 3 3/4 6
Specifications
- Drive Size1-1/2 in
- Measurement SystemImperial
- Socket Size3-3/4 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length5 in
- Shaft StyleStandard Straight
- UPC_NO662679380823
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data