Specifications
Dimensions
- Size1/4 (Thread) in
- Weight0.20 lbs
Details
- Accessory TypeAirline Connector
- For Use WithBuffers, Drills, Glue Guns, Grinders, Sanders, Staple Guns
- MaterialAluminum
- UPC_NO0616026954601
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)